Shop All Handrails
Acrovyn
Handrail, White, 1-1/2" dia.
Mfr # 4CQL949N
Zoro # G8506767
product price: $504.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Color White
- Type Interior
- Overall Length 240 in
- Dia. 1 1/2 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 240 in |
Dia. | 1 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Handrail |
Color | White |
Type | Interior |
Ligature Resistant | No |
Description
Handrail, Interior, White, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-228 Square O-Ring ID: 2 1/4, CS 1/8, OD 2 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R228x1)
- HPC HPC: IN8 Key Blanks (HPC-ESP-IN8)
- SCHLAGE Universal Strike, ANSI strike (10-025 1316 626)
- HAGER Grade 2 Entrance Cylindrical Lock, WTN Lever, Satin Chrome (2553 SCC WTN US26D KD)
- ACROVYN Left Handrail Return, Black (6CCAPL108N)
- ACROVYN Left Handrail Return, Amber Cherry (6CCAPL373N)
- ACROVYN Left Handrail Return, White (HRO6CAPL949N)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- EKENA MILLWORK 36"H x 96"L Providence Stair Rail Kit w/Reinforcements, 18 Balusters, Screws & Hardware (ECSK36X096)
- Acrovyn Handrails