Shop All Handrails
Acrovyn
Handrail, Oyster Gray, 1-1/2" dia.
Mfr # 6C929N
Zoro # G8504012
product price: $257.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Color Oyster Gray
- Type Interior
- Overall Height 4 1/2 in
- Ligature Resistant No
- Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 4 1/2 in |
Dia. | 1 1/2 in |
Overall Length | 240 in |
Details
Item | Handrail |
Color | Oyster Gray |
Type | Interior |
Ligature Resistant | No |
Description
Handrail, Interior, Oyster Gray, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 90° Restrictor Clip for 500 Series European Hinges *Item Replaces 500.RC* (575.RC)
- RENIN Renin 30 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402BWFGC030080)
- PALISADE Vinyl L-Trim 94"L in Wind Gust, PK5 (19106PK)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- ACROVYN Handrail, Black, 240" L Overall (HRB20108N)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- ACROVYN Handrail, Mission White, 1-1/2" dia. (HRO6933N)
- EKENA MILLWORK 12'L Deluxe Straight Top Rail (For Colonial spindles), White (4407012CTR)
- Acrovyn Handrails