Shop All Handrails
Acrovyn
Handrail, Oyster Gray, 1-1/2" dia.
Mfr # 4CQL929N
Zoro # G8512044
product price: $504.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Color Oyster Gray
- Type Interior
- Overall Length 240 in
- Overall Height 5 1/2 in
- Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 240 in |
Overall Height | 5 1/2 in |
Dia. | 1 1/2 in |
Details
Item | Handrail |
Color | Oyster Gray |
Type | Interior |
Ligature Resistant | No |
Description
Handrail, Interior, Oyster Gray, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Antique White Picket 1035 inX 1457 inGlossy Ceramic Mosaic Tile 10PK (ZOR-MD-0538)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, TPE Rubber Batwing Smoke Seal (5020B-36)
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Heavy Duty S (M15-9211)
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP253N)
- ACROVYN Handrail, Mission White, 1-1/2" dia. (HRO6933N)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- ACROVYN Left Hand End Cap, Almond (HRB20CAPL920N)
- ACROVYN Handrail, Oyster Gray, 1-1/2" dia. (6C929N)
- ACROVYN Handrail, Black, 240" L Overall (HRB20108N)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- Acrovyn Handrails