Shop All Handrails
Acrovyn
Handrail, Mission White, 1-1/2" dia.
Mfr # HRO6933N
Zoro # G8511028
product price: $258.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Color Mission White
- Type Interior
- Overall Height 5 5/8 in
- Ligature Resistant No
- Overall Length 240 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 5/8 in |
Overall Length | 240 in |
Dia. | 1 1/2 in |
Details
Item | Handrail |
Color | Mission White |
Type | Interior |
Ligature Resistant | No |
Description
Handrail, Interior, Mission White, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Electrified Latch Retraction Kits Falcon 16/17 & First Choice 36/37 Series (CAT-MLRK1-FAL17)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP814320195)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 X 690)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700NKA)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP253N)
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- ACROVYN Handrail, Black, 240" L Overall (HRB20108N)
- ACROVYN Left Handrail Return, Amber Cherry (HRO6CAPL373N)
- ACROVYN Right Handrail Return, Brushed Silver (6CCAPR410N)
- CENTURY GROUP 3Step 7 Rise 48 Stair (10037)
- Acrovyn Molding & Millwork