Shop All Handrails
Acrovyn
Handrail, Eggshell, 1-1/2" dia.
Mfr # HRO6100N
Zoro # G8505008
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Type Interior
- Overall Height 5 5/8 in
- Ligature Resistant No
- Overall Length 240 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 5 5/8 in |
Overall Length | 240 in |
Dia. | 1 1/2 in |
Details
Item | Handrail |
Color | Eggshell |
Type | Interior |
Ligature Resistant | No |
Description
Handrail, Interior, Eggshell, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- TRIMLITE 24" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2068ska8401LH1D4916)
- AMERICAN GARAGE DOOR SUPPLY Track Bolts, Steel, 5/8 In, PK16 (TBLT1458SS)
- BEST Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W (21B722LXSPL)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP103N)
- ACROVYN Handrail, Oyster Gray, 1-1/2" dia. (6C929N)
- ACROVYN Right Handrail Return, Brushed Silver (6CCAPR410N)
- ACROVYN Right Handrail Return, Desert Sand (6CCAPR102N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- Acrovyn Handrails