Shop All Handrails
Acrovyn
Handrail, Cappuccino, 1-1/2" dia.
Mfr # HRO6479N
Zoro # G8512218
product price: $258.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Color Cappuccino
- Type Interior
- Dia. 1 1/2 in
- Ligature Resistant No
- Overall Height 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 1 1/2 in |
Overall Height | 5 5/8 in |
Overall Length | 240 in |
Details
Item | Handrail |
Color | Cappuccino |
Type | Interior |
Ligature Resistant | No |
Description
Handrail, Interior, Cappuccino, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCTRD150S Single Cylinde (SC.TRD.150.S)
- KWIKSET T Strike (83028-010)
- PRIMELINE TOOLS Paper Key ID Tags with Metal Borders and Key Wire Rings (20 Pack) (MP4431)
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- ACROVYN Left Handrail Return, Amber Cherry (6CCAPL373N)
- ACROVYN Handrail, Mission White, 1-1/2" dia. (HRO6933N)
- ACROVYN Left Handrail Return, Classic Maple (6CCAPL372N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- Acrovyn Molding & Millwork