Shop All Handrails
Acrovyn
Handrail, Black, 240" L Overall
Mfr # HRB20108N
Zoro # G8510023
product price: $643.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Color Black
- Type Crash Rail
- Overall Length 240 in
- Dia. 1 1/2 in
- Overall Height 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 240 in |
Dia. | 1 1/2 in |
Overall Height | 5 5/8 in |
Details
Item | Handrail |
Color | Black |
Type | Crash Rail |
Ligature Resistant | No |
Description
Handrail, Crash Rail, Black, Dia. 1 1/2 in, Overall Length 240 in, Overall Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DSTK626)
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- IVES COMMERCIAL Aluminum Handrail Bracket Aged Bronze Finish (059A716)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT4)
- ACROVYN Left Handrail Return, Classic Maple (6CCAPL372N)
- ACROVYN Left Hand End Cap, Almond (HRB20CAPL920N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- ACROVYN Right Handrail Return, Desert Sand (6CCAPR102N)
- ACROVYN Left Handrail Return, Amber Cherry (HRO6CAPL373N)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- Acrovyn Handrails