Shop All Handrails
Acrovyn
Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick
Mfr # 4CCAP253N
Zoro # G8511816
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Parchment
- Length 5 1/2 in
- Material Acrovyn(R)
- Height 5 1/2 in
- Thickness 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 1/2 in |
Height | 5 1/2 in |
Details
Item | Handrail |
Color | Parchment |
Material | Acrovyn(R) |
Thickness | 5/64 in |
Description
Handrail, Height 5 1/2 in, Length 5 1/2 in, Thickness 5/64 in, Color Parchment, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Satin Chrome , Keyed Alike in pairs (ILCO-7075SC10-26D-KA2)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0003-011)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KA)
- ZORO SELECT O-Ring Asst, Buna N, 192 PC, 19 Sizes (WWG-DISP-OR192)
- ACROVYN Left Hand End Cap, Almond (HRB20CAPL920N)
- ACROVYN Left Handrail Return, Black (6CCAPL108N)
- ACROVYN Handrail, Oyster Gray, 1-1/2" dia. (6C929N)
- ACROVYN Right Handrail Return, Black (HRO6CAPR108N)
- ACROVYN Right Handrail Return, Brushed Silver (6CCAPR410N)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- ACROVYN Handrail, Mission White, 1-1/2" dia. (HRO6933N)
- Acrovyn Handrails