Shop All Handrails
Acrovyn
Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick
Mfr # 4CCAP102N
Zoro # G8508666
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Desert Sand
- Height 5 1/2 in
- Material Acrovyn(R)
- Length 5 1/2 in
- Thickness 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 1/2 in |
Length | 5 1/2 in |
Details
Item | Handrail |
Color | Desert Sand |
Material | Acrovyn(R) |
Thickness | 5/64 in |
Description
Handrail, Height 5 1/2 in, Length 5 1/2 in, Thickness 5/64 in, Color Desert Sand, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Electronic Key Lock, 10 keys (CL4210-SS)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-262-28-1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- STRYBUC Folding Handle Chestnut Bronze (37-109FH-8)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP253N)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP100N)
- ACROVYN Right Handrail Return, Black (HRO6CAPR108N)
- ACROVYN Right Handrail Return, Desert Sand (6CCAPR102N)
- ACROVYN Left Hand End Cap, Almond (HRB20CAPL920N)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- Acrovyn Molding & Millwork