Shop All Handrails
Acrovyn
Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick
Mfr # 4CCAP100N
Zoro # G8506198
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Acrovyn(R)
- Thickness 5/64 in
- Height 5 1/2 in
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 1/2 in |
Length | 5 1/2 in |
Details
Item | Handrail |
Color | Eggshell |
Material | Acrovyn(R) |
Thickness | 5/64 in |
Description
Handrail, Height 5 1/2 in, Length 5 1/2 in, Thickness 5/64 in, Color Eggshell, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1347AF)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x10)
- DELTANA Door Knocker, Victorian Rope Oil Rubbed Bronze (DKR75U10B)
- CAL-ROYAL Push Plate, 0.050 x 3-1/2 x 15, Screws, US32D Satin Stainless Steel (PSPL3515-32D)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- ACROVYN Left Handrail Return, Black (HRO6CAPL108N)
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- ACROVYN Handrail, Mission White, 1-1/2" dia. (HRO6933N)
- ACROVYN Right Handrail Return, Desert Sand (6CCAPR102N)
- BIL-JAX Trash Chute w/Chain (0086-042Y)
- Acrovyn Handrails