Shop All Wall Protection
Acrovyn
End Cap, White, 1-1/2" dia., 3" L Overall
Mfr # 4CCAP949N
Zoro # G8509226
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Interior
- Overall Length 3 in
- Overall Height 5 1/2 in
- Dia. 1 1/2 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # 4CCAP949N
- Zoro # G8509226
- Country of Origin United States
- Category Wall Protection
Dimensions
Overall Length | 3 in |
Overall Height | 5 1/2 in |
Dia. | 1 1/2 in |
Details
Item | End Cap |
Color | White |
Type | Interior |
Ligature Resistant | No |
Description
End Cap, Interior, White, Dia. 1 1/2 in, Overall Length 3 in, Overall Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1223)
- ACUDOR Access Door Steel 18X18 (Z91818SCWH)
- STRYBUC Slider Spring Latch Black (900-11566A)
- KEEDEX Keedex:Installation Template for Adams Rite (K-TMPA-R)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP253N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- ACROVYN Crash Rail, 8" H, 240" L, 5/64" Thick (SCR64M920N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40934N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP933N)
- WESTERN FABRICATING LLC Western Fabricating 90° SS Corner Guard, 16 Ga, Counter Sunk Holes, Rd Corners, 48"Lx4"Wx4"H (40404816_90-degree_round-corner_sunk-ho)
- Acrovyn Molding & Millwork