Shop All Wall Protection
Acrovyn
End Cap, Mission White, 1-1/2" dia.
Mfr # 4CCAP933N
Zoro # G8516314
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Length 3 in
- Type Interior
- Dia. 1 1/2 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # 4CCAP933N
- Zoro # G8516314
- Country of Origin United States
- Category Wall Protection
Dimensions
Overall Height | 5 1/2 in |
Overall Length | 3 in |
Dia. | 1 1/2 in |
Details
Item | End Cap |
Color | Mission White |
Type | Interior |
Ligature Resistant | No |
Description
End Cap, Interior, Mission White, Dia. 1 1/2 in, Overall Length 3 in, Overall Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Off-Line Power Supply/Charger (OLS180)
- PRIME-LINE Extension Spring 2-1/2 in. x 5/32 in. (2 pack) (SP 9606)
- KOHLER Gasket Set, 1-1/2” (1388298)
- ZORO SELECT Red Wrist Coil with Key Ring (25PA31)
- ACROVYN End Cap, White, 1-1/2" dia., 3" L Overall (4CCAP949N)
- ACROVYN Corner Guard, 2" W, 48" H, Silver (SSM20A4F410N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M479N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP410N)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- Acrovyn Molding & Millwork