Shop All Wall Protection
Acrovyn
End Cap, 5-1/2" H, 5-1/2" L, 5/64" Thick
Mfr # 4CCAP920N
Zoro # G8500415
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Length 5 1/2 in
- Thickness 5/64 in
- Material Acrovyn(R)
- For Use With Mfr. No. HRB-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # 4CCAP920N
- Zoro # G8500415
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 5 1/2 in |
Length | 5 1/2 in |
Details
Item | End Cap |
Thickness | 5/64 in |
Color | Almond |
Material | Acrovyn(R) |
For Use With | Mfr. No. HRB-4C |
Description
End Cap, Height 5 1/2 in, Length 5 1/2 in, Thickness 5/64 in, Color Almond, Material Acrovyn(R), For Use With Mfr. No. HRB-4C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1669 CANADA POST (ILCO-1669)
- KING SLIDE Undermount Soft Close - 21 in. 1A68F - for 5/8 in. 16mm drawer thickness (1A68F533)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG (5003-160-SG-1)
- IVES Stops, Holders and Bumpers (WS445 US3)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP103N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M933N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M314N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP933N)
- ACROVYN End Cap, Cappuccino (SSM20CAP479N)
- ZORO SELECT Corner Guard Eggshell 2x48 Hardware FR (6YDE9)
- Acrovyn Wall Protection