Shop All Wall Protection
Acrovyn
End Cap, 4" H, 3/4" L, 5/64" Thick
Mfr # SCR40CAP108N
Zoro # G8512613
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 3/4 in
- Thickness 5/64 in
- Color Black
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # SCR40CAP108N
- Zoro # G8512613
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 3/4 in |
Details
Item | End Cap |
Thickness | 5/64 in |
Color | Black |
Material | Acrovyn(R) |
For Use With | Mfr. No. SCR-40N |
Description
End Cap, Height 4 in, Length 3/4 in, Thickness 5/64 in, Color Black, Material Acrovyn(R), For Use With Mfr. No. SCR-40N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 6 In. H, Cammed, 6 In. W (GRFDH6GA)
- ILCO Ilco: Key Blanks, WR3-BR WEISER (ILCO-WR3-BR)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7987448165)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0190)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ACROVYN Rubstrips, 12" H, 120" L, 13/32" Thick (RS40T1210314N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Irish Cream (VA0348F997N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- ACROVYN Outside Corner, Almond (4COS920N)
- ACROVYN End Cap, White (SM20CAP949N)
- Acrovyn Molding & Millwork