Shop All Wall Protection
Acrovyn
End Cap, 4" H, 1-1/4" L, 5/64" Thick
Mfr # SCR48MCAP108N
Zoro # G8502865
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 1 1/4 in
- Thickness 5/64 in
- Color Black
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # SCR48MCAP108N
- Zoro # G8502865
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 1 1/4 in |
Details
Item | End Cap |
Thickness | 5/64 in |
Color | Black |
Material | Acrovyn(R) |
For Use With | Mfr. No. SCR-48MN |
Description
End Cap, Height 4 in, Length 1 1/4 in, Thickness 5/64 in, Color Black, Material Acrovyn(R), For Use With Mfr. No. SCR-48MN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger, Standard Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.A3)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK50 (U38801.018.0125)
- ZORO SELECT O-Ring, Dash 238, PTFE, 0.13 In., PK2 (1RGL6)
- LINHDOR PLASTIC ACCESS PANEL 4X6 (PLA15046)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810108N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M253N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP929N)
- ACROVYN Rubstrips, 16" H, 120" L, 13/32" Thick (RS40T1610949N)
- ACROVYN End Cap, White (SM20CAP949N)
- ACROVYN Corner Guard, 96" H, 2" L, 5/64" Thick (SSM20CV8F108N)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
- Acrovyn Wall Protection