Shop All Wall Protection
Acrovyn
End Cap, 2" H, 1-1/32" L, 5/64" Thick
Mfr # FR270SCAP949N
Zoro # G8499198
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Length 1 1/32 in
- Thickness 5/64 in
- Color White
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # FR270SCAP949N
- Zoro # G8499198
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 in |
Length | 1 1/32 in |
Details
Item | End Cap |
Thickness | 5/64 in |
Color | White |
Material | Acrovyn(R) |
For Use With | Mfr. No. FR-270N |
Description
End Cap, Height 2 in, Length 1 1/32 in, Thickness 5/64 in, Color White, Material Acrovyn(R), For Use With Mfr. No. FR-270N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Eclectic Drawer Pull (BP2209128195)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- DURABLE OFFICE PRODUCTS Key Tags, Yellow, 6 PK (195704)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610253N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M933N)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M997N)
- ACROVYN Rubstrips, 12" H, 120" L, 13/32" Thick (RS40T1210314N)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- Acrovyn Molding & Millwork