Shop All Wall Protection
Acrovyn
End Cap, 2-1/4" H, 3/4" L, 5/64" Thick
Mfr # FR225CAP373N
Zoro # G8514993
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Length 3/4 in
- Thickness 5/64 in
- Color Amber Cherry
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # FR225CAP373N
- Zoro # G8514993
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 1/4 in |
Length | 3/4 in |
Details
Item | End Cap |
Thickness | 5/64 in |
Color | Amber Cherry |
Material | Acrovyn(R) |
For Use With | Mfr. No. FR-225 |
Description
End Cap, Height 2 1/4 in, Length 3/4 in, Thickness 5/64 in, Color Amber Cherry, Material Acrovyn(R), For Use With Mfr. No. FR-225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 5/8" H, 250 ft L, Triangle (X2123HT-250)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- ZORO SELECT Ring Magnet, 1.3 lb. Pull (10E794)
- CSC SPRING COMP1""X3-1/2"" BG2 (SP 9733)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP929N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S253N)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M102N)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810949N)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H (CG-16-4-132)
- Acrovyn Wall Protection