Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616997N
Zoro # G8502497
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616997N
- Zoro # G8502497
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Projection | 0.06 in |
Ligature Resistant | No |
Color | Irish Cream |
Operation | Push |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Irish Cream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DS3626)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1367FS)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Co (5021SWL-026-41)
- ELESA Polyamide, for cylindrical head screws, M.443/150-CH-C9 (M.443-CH)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- IVES Door Push Plate, Stainless Steel, 16"L x 6"W, 0.050" Proj. (8200 US32D 6X16)
- INOX Push Plate 4" x 16" Satin Stainless Steel 32D w/MicroArmor (PPN4016-32D-AM)
- ROCKWOOD Door Push Plate, Brass, 12"L x 3"W, 0.05" Proj. (70A.3)
- ROCKWOOD Door Push Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (70B.3)
- BEA Activation Plates (10EMS4751-900)
- Acrovyn Push Plates