Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616949N
Zoro # G8516235
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616949N
- Zoro # G8516235
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Projection | 0.06 in |
Color | White |
Operation | Push |
Ligature Resistant | No |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-34532)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Venetian-Sample (BC-951SMP)
- STRYBUC Dual Arm Casement Operator (36-181)
- M-D 36 In. Gray Door Sweep Insert (06304)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-605)
- BALDWIN Estate Bright Nickel Push Plates (2121.140)
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. (70C.3)
- IVES Satin Brass Plate 82004315 (PPLATE.10031)
- TRIMCO Four Beveled Edges Push Plate Round Corners Satin SS 4"x16" (1809-4RC.630)
- KENAURD Kenaurd:N Type Pull Plate for Push Bar (KED-PP-SS)
- Acrovyn Push Plates