Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616929N
Zoro # G8513767
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616929N
- Zoro # G8513767
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Projection | 0.06 in |
Ligature Resistant | No |
Color | Oyster Gray |
Operation | Push |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Oyster Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE389)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 625)
- DELTANA Mail Slot 8-7/8" With Interior Frame Black (MS626U19)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- HAGER Door Pulls Push And Pull Plates (47RN ALM)
- BALDWIN Estate Venetian Bronze Push Plates (2280.112)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-619)
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- ZORO SELECT Door Push Plate, Brass, Polished, 4" W (18-416P-605)
- Acrovyn Door Pulls and Push Plates