Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616920N
Zoro # G8512647
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 6 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # PP60T616920N
- Zoro # G8512647
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 16 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Material | PETG |
Projection | 1/16 in |
Features | Self-Adhesive Tape Mount |
Ligature Resistant | No |
Color | Almond |
Operation | Push |
ANSI/BHMA Finish | Unfinished |
Operation Type | Push |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (105508)
- MASTER LOCK PADLOCK 2-1/2"" SHKL LAM (1DLJ)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7040NKA)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- IVES Door Push Plate, Stainless Steel, 16"L x 6"W, 0.050" Proj. (8200 US32D 6X16)
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. (70G.28)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate with Round Pulls (GH-PP5325-AL)
- Acrovyn Door Pulls and Push Plates