Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616704N
Zoro # G8512918
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616704N
- Zoro # G8512918
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Projection | 0.06 in |
Ligature Resistant | No |
Operation | Push |
Color | Brazilian Nut |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Brazilian Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- ZORO SELECT 1 9/16 in W x 6 in H Galvanized Steel Tee Hinge (1RCV9)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Cabinet Pull Teramo (BP2606160BORB)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-619)
- GRANDOLDGARDEN H01911C-SN-O 0.25 in. Semi-Wrap Overlay Hinge; Satin Nickel (GR583587)
- LCN Wireless Actuator, 4 3/4x1 1/2 In (8310-3818TWS)
- REMINGTON Tell Manufacturing Matte Black Stainless Steel Push Plate 1 pc (DT101944)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 4"x16" (1001-3.630)
- Acrovyn Push Plates