Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616373N
Zoro # G8509393
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616373N
- Zoro # G8509393
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Projection | 0.06 in |
Ligature Resistant | No |
Color | Amber Cherry |
Operation | Push |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Amber Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Storage Bins Organizer Boxes, Bamboo Wood, Natural, Bamboo (BMB17053)
- PRIME-LINE 26 in. Window Block and Tackle Sash Balance (FA 2540)
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- MS SEDCO Multi-Mode Receiver, Plastic (CP/RX)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- TRIMCO DOOR PUSH PLATE 8 x 16" (1001-11.710CU)
- IVES Satin Nickel Plate 820015416 (PPLATE.10456)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- TRIMCO Square Corner Push Plate Dark Bronze Powder Coat 4"x16" (1001-3.613)
- IVES Door Push Plate, Stainless Steel, 15"L x 3.5"W, 0.050" Proj. (8200 US32D 3.5X15)
- Acrovyn Door Accessories