Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616372N
Zoro # G8514704
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Color Classic Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616372N
- Zoro # G8514704
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Projection | 0.06 in |
Color | Classic Maple |
Operation | Push |
Ligature Resistant | No |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Classic Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0513.004)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- FROST KING White Vinyl Seal For Garage Doors 7 ft. L X 3 in. (GR7)
- ZORO SELECT O-Ring, EPDM, Dash 128, 1-1/2, 1.693, PK25 (U38869.009.0150)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- BRINKS COMMERCIAL Brinks 15 in. L Stainless Steel Push Plate (BC41005)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Push Plate (GH-PP54-AL)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-605)
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. (70G.28)
- INOX Push Plate 4" x 16" Satin Stainless Steel 32D w/MicroArmor (PPN4016-32D-AM)
- Acrovyn Door Accessories