Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616262N
Zoro # G8509427
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 6 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616262N
- Zoro # G8509427
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 16 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Material | PETG |
Projection | 1/16 in |
Operation | Push |
Features | Self-Adhesive Tape Mount |
Color | Driftwood |
Ligature Resistant | No |
Operation Type | Push |
ANSI/BHMA Finish | Unfinished |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color Driftwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Standard Lock, w/(10) Keys/(5) Cams (2290-5)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- CORBIN RUSSWIN LFIC Rim Housing, Less 6-pin Core, 626, 4 Pack (3070-178-6 626 (4PK))
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D)
- HAGER Door Pulls Push And Pull Plates (47RN ALM)
- BEA Activation Plates (10EMS4751-900)
- Acrovyn Door Surface Protection