Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616253N
Zoro # G8509366
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Color Parchment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616253N
- Zoro # G8509366
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Projection | 0.06 in |
Color | Parchment |
Ligature Resistant | No |
Operation | Push |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Parchment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 17/32 in (1XTA5)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (95R.26D)
- FALCON Bushing BUSH102 (BUSH.102)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- INOX Push Plate 4" x 16" Satin Stainless Steel 32D w/MicroArmor (PPN4016-32D-AM)
- NATIONAL HARDWARE Plate Push Orb 3-1/2X15In (N270-502)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (73C.32D)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 6"x16" (1001-9.630)
- TRIMCO DOOR PUSH PLATE 3 x 12" (1001-1.710CU)
- Acrovyn Door Accessories