Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T6161351N
Zoro # G8512132
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # PP60T6161351N
- Zoro # G8512132
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Projection | 0.06 in |
Ligature Resistant | No |
Color | Smokey Elm |
Operation | Push |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Smokey Elm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D 43822 Break Threshold, 36 in L, 4-9/16 in W, Aluminum (43822)
- MASTER LOCK PADLOCK LMNTD 1-1/2"" 4PK (3008D)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Black Hinges (2468pri8730LH1D4916)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- IVES Door Pulls Push And Pull Plates (8103HD-0 US32D)
- PRIMELINE TOOLS Door Push Plate, 3-1/2 15 in., Polished Brass (Single Pack) (MP4719)
- BALDWIN Estate Antique Brass Push Plates (2121.050)
- LCN Wireless Actuator, 4 3/4x1 1/2 In (8310-3818TWS)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Lifetime Brass (PPH55CR003)
- Acrovyn Door Surface Protection