Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616103N
Zoro # G8516244
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 6 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616103N
- Zoro # G8516244
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 16 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Material | PETG |
Projection | 1/16 in |
Color | Beige |
Ligature Resistant | No |
Operation | Push |
Features | Self-Adhesive Tape Mount |
ANSI/BHMA Finish | Unfinished |
Operation Type | Push |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 9in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H2290B01)
- ZORO SELECT O-Ring, Viton, 39mm OD, PK10 (1RHY2)
- ZORO SELECT Paddle Latch, Nonlock, Black Powder Coated (1XPC1)
- STRYBUC Patio Door Handle White (13-473W)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- IVES Satin Brass Plate 82004416 (PPLATE.10033)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 6"x16" (1001-9.630)
- Acrovyn Door Pulls and Push Plates