Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616102N
Zoro # G8509332
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 6 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T616102N
- Zoro # G8509332
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 16 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Material | PETG |
Projection | 1/16 in |
Features | Self-Adhesive Tape Mount |
Operation | Push |
Color | Tan |
Ligature Resistant | No |
ANSI/BHMA Finish | Unfinished |
Operation Type | Push |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screen Door Snap Arm, Steel, 1-/5/8 In (1RBW4)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10 ft. - Black (03_102)
- PRIMELINE TOOLS 3/4 in. Solid Brass Sliding Closet Door Finger Pulls (4 Pack) (N 7133)
- EBERHARD MANUFACTURING CO Whale Tail Evolution Handle Blk On Blk (EMC 28500-J201-42)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel (70G32D)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-609)
- Acrovyn Door Accessories