Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T616100N
Zoro # G8511834
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Operation Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # PP60T616100N
- Zoro # G8511834
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Projection | 0.06 in |
Operation | Push |
Color | Eggshell |
Ligature Resistant | No |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Eggshell
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC BLACK PATIO DOOR HANDLE SET (13-452B)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- USA INDUSTRIALS Buna-N O-Ring, Dash 034, PK100 (ZUSAH70034)
- GENESIS Gs08-0575Md10-094 Gas Spring (GSS 6348UD)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- BALDWIN Estate Satin Black Push Plates (2280.190)
- BALDWIN Estate Antique Brass Push Plates (2281.050)
- IVES Aluminum Plate 820028315 (PPLATE.10037)
- BRINKS COMMERCIAL Brinks 15 in. L Satin Aluminum Push Plate (BC41007)
- PROSOURCE Push Plate 3-1/2X15In Or Brnz (32238ORB-PS)
- Acrovyn Push Plates