Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T416997N
Zoro # G8509375
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 6 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # PP60T416997N
- Zoro # G8509375
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 16 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Material | PETG |
Projection | 1/16 in |
Color | White |
Operation | Push |
Features | Self-Adhesive Tape Mount |
Ligature Resistant | No |
Operation Type | Push |
ANSI/BHMA Finish | Unfinished |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Square Privacy Door Lock w/6AL Lat (730MILSQT-514)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Nickel (SPBDB478U15)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer (4HD-15-1)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack) (N 6560)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- TRIMCO DOOR PUSH PLATE 4 x 16" (1001-3.710CU)
- ENTREMATIC Push Plate Kit - includes (2) 4.5 push plates, 2 mounting boxes, 2 transmitters, 1 (ENT-W6-138)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-613VB)
- Acrovyn Push Plates