Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T416929N
Zoro # G8513724
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416929N
- Zoro # G8513724
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Projection | 0.06 in |
Ligature Resistant | No |
Color | Oyster Gray |
Operation | Push |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Oyster Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- ELMDOR Fire Rated Access Door, 20x20, Prime Coat W/ Recessed Turn Latch (FR20X20PC-RTL)
- SIMPLEX Outside Lever Handle Assembly, LH (20177126D01)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-14A)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel (70G32D)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- IVES Satin Brass Plate 82004315 (PPLATE.10031)
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (70B.28)
- BALDWIN Estate Antique Brass Push Plates (2121.050)
- Acrovyn Door Surface Protection