Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T416920N
Zoro # G8513496
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Operation Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416920N
- Zoro # G8513496
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Projection | 0.06 in |
Operation | Push |
Ligature Resistant | No |
Color | Almond |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3 in. W X 5 in. L Gray Galvanized Steel Gutter Strainer (29059)
- NATIONAL HARDWARE Zinc Oil Rubbed Bronze Black Door Stop Mounts to floor 1.75 in. (N327-612)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- EMTEK Satin Brass Pull 86150US4 (86150US4)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- PRIMELINE TOOLS Door Push Plate, 3-1/2 15 in., Polished Brass (Single Pack) (MP4719)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-609)
- IVES Door Push Plate, Stainless Steel, 16"L x 4"W, 0.050" Proj. (8200 US32D 4X16)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D316)
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.05" Proj. (70G.32D)
- Acrovyn Door Pulls and Push Plates