Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T416479N
Zoro # G8502427
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 6 in
- Projection 0.06 in
- Operation Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416479N
- Zoro # G8502427
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Projection | 0.06 in |
Operation | Push |
Color | Cappuccino |
Ligature Resistant | No |
Description
Door Push Plate, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 0.06 in, Color Cappuccino
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Keys 35158E (35158E)
- LCN Hold Open Track Door Closer, Left Hand, Aluminum (3133-H LH AL)
- EKENA MILLWORK 2 1/2"W x 40"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X40IBPBL)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 39 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17539L)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- DELTANA Push Plate 3-1/2" X 15" Antique Brass (PP3515U5)
- IVES Door Push Plate, Stainless Steel, 15"L x 3.5"W, 0.050" Proj. (8200 US32D 3.5X15)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (70C.32D)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-605)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Push Plate (BC41022)
- Acrovyn Push Plates