Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T416314N
Zoro # G8502402
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 6 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # PP60T416314N
- Zoro # G8502402
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 16 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Material | PETG |
Projection | 1/16 in |
Operation | Push |
Features | Self-Adhesive Tape Mount |
Color | Ozark |
Ligature Resistant | No |
Operation Type | Push |
ANSI/BHMA Finish | Unfinished |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color Ozark
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-11-52)
- SYNTHWARE SPRING, STAINLESS STEEL, LENGTH OF COIL 25. 0mm (TH025)
- LUCKY LINE Economy Spring Snap, L 2 In, PK10 (4GGH5)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-609)
- IVES Satin Brass Plate 82004416 (PPLATE.10033)
- Acrovyn Push Plates