Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 6" W
Mfr # PP60T416103N
Zoro # G8509384
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 6 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416103N
- Zoro # G8509384
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 16 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Material | PETG |
Projection | 1/16 in |
Operation | Push |
Color | Beige |
Ligature Resistant | No |
Features | Self-Adhesive Tape Mount |
ANSI/BHMA Finish | Unfinished |
Operation Type | Push |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Indicator 09611XL583375626 (09611XL583375626)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- STRYBUC Patio Door Roller Assembly (900-7662)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5307LN x 626)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- ROCKWOOD Push Plates, SS, Dull 316, 4 x16 In (70C.32D316)
- IVES Door Push Plate, Stainless Steel, 16"L x 4"W, 0.050" Proj. (8200 US32D 4X16)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- Acrovyn Door Accessories