Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 4" W
Mfr # PP60T416933N
Zoro # G8502603
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 4 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416933N
- Zoro # G8502603
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 4 in |
Overall Width | 4 in |
Overall Height | 16 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Material | PETG |
Projection | 1/16 in |
Color | White |
Operation | Push |
Ligature Resistant | No |
Features | Self-Adhesive Tape Mount |
ANSI/BHMA Finish | Unfinished |
Operation Type | Push |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 4 in, Length 16 in, Projection 1/16 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP8160320140)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- COMMAND Hook, Metal, 1-1/4 In (FC12)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- HAGER Door Pulls Push And Pull Plates (47RN ALM)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-613VB)
- IVES Satin Brass Plate 82004416 (PPLATE.10033)
- Acrovyn Door Surface Protection