Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 4" W
Mfr # PP60T416704N
Zoro # G8513313
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 4 in
- Projection 0.06 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416704N
- Zoro # G8513313
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 4 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Projection | 0.06 in |
Ligature Resistant | No |
Operation | Push |
Color | Brazilian Nut |
Description
Door Push Plate, Acrovyn(R) Finish, Width 4 in, Length 16 in, Projection 0.06 in, Color Brazilian Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 1-1/2 Od Cmp Spring (C-806)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5215.102.ENTR)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- KEYLESS FACTORY Keyless Factory: 2011-2013 Kia Soul / 3-Button Remote Flip Key / PN: 95430-2K340 / NY0SEKSAM11ATX (RFK-KIA-SOL340)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- PROSOURCE Push Plate 3-1/2X15In Sat Nic (32238TNB-PS)
- BALDWIN Estate Antique Brass Push Plates (2121.050)
- ROCKWOOD Door Push Plate, Brass, 12"L x 3"W, 0.05" Proj. (70A.3)
- TRIMCO DOOR PUSH PLATE 8 x 16" (1001-11.710CU)
- IVES Push Plate, 4-in x 16-in, Oil Rubbed Bronze (8200 US10B 4X16)
- Acrovyn Door Pulls and Push Plates