Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 4" W
Mfr # PP60T416373N
Zoro # G8509874
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 4 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416373N
- Zoro # G8509874
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 4 in |
Overall Width | 4 in |
Overall Height | 16 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Material | PETG |
Projection | 1/16 in |
Ligature Resistant | No |
Features | Self-Adhesive Tape Mount |
Color | Amber Cherry |
Operation | Push |
ANSI/BHMA Finish | Unfinished |
Operation Type | Push |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 4 in, Length 16 in, Projection 1/16 in, Color Amber Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Dime (EB300-959)
- ZORO SELECT 2 3/4 in W x 8 in H zinc plated Tee Hinge (4PB46)
- LINHDOR PLASTIC ACCESS PANEL 12X12 (PLA1501212)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Push Plate (GH-PP54-AL)
- HAGER Door Pulls Push And Pull Plates (47RN ALM)
- TRANS ATLANTIC CO. Aluminum Push Plate with 2-1/8 in. Single Hole (ED-PL01-AL)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- Acrovyn Door Surface Protection