Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 4" W
Mfr # PP60T416372N
Zoro # G8509348
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Material PETG
- Length 16 in
- Width 4 in
- Projection 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416372N
- Zoro # G8509348
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 4 in |
Overall Width | 4 in |
Overall Height | 16 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Material | PETG |
Projection | 1/16 in |
Operation | Push |
Ligature Resistant | No |
Color | Classic Maple |
Features | Self-Adhesive Tape Mount |
ANSI/BHMA Finish | Unfinished |
Operation Type | Push |
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 4 in, Length 16 in, Projection 1/16 in, Color Classic Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEY8)
- PALISADE Trim Kit 94"L in Louvre Granite (6 Piece (17303)
- PROPAC CARIBINER KEY RING - CERT (D8036)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 4" W (PP60T416373N)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 8"x16" (1001-11.630)
- BALDWIN Estate Bright Nickel Push Plates (2121.140)
- IVES Door Push Plate, Stainless Steel, 15"L x 3.5"W, 0.050" Proj. (8200 US32D 3.5X15)
- Acrovyn Door Surface Protection