Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 4" W
Mfr # PP60T4161351N
Zoro # G8513198
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 4 in
- Projection 0.06 in
- Color Smokey Elm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T4161351N
- Zoro # G8513198
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 4 in |
Details
Finish | Acrovyn(R) |
Item | Door Push Plate |
Projection | 0.06 in |
Color | Smokey Elm |
Operation | Push |
Ligature Resistant | No |
Description
Door Push Plate, Acrovyn(R) Finish, Width 4 in, Length 16 in, Projection 0.06 in, Color Smokey Elm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Nickel (LV101 NI GRIP-KN NI)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-619)
- TRIMCO DOOR PUSH PLATE 4 x 16" (1001-3.710CU)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-605)
- DON-JO Door Pulls Push And Pull Plates (1158-628)
- ZORO SELECT Door Push Plate, Brass, Polished, 4" W (18-416P-605)
- Acrovyn Push Plates