Shop All Push Plates
Acrovyn
Door Push Plate, 16" L, 4" W
Mfr # PP60T416108N
Zoro # G8509418
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrovyn(R)
- Length 16 in
- Width 4 in
- Projection 0.06 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # PP60T416108N
- Zoro # G8509418
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16 in |
Width | 4 in |
Details
Item | Door Push Plate |
Finish | Acrovyn(R) |
Projection | 0.06 in |
Color | Black |
Operation | Push |
Ligature Resistant | No |
Description
Door Push Plate, Acrovyn(R) Finish, Width 4 in, Length 16 in, Projection 0.06 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Dark Bronze Kit (8BR0701.007)
- MAG-MATE Magnetic Rubber Bumper 1/2"dia. 1/4" T (B705W5006)
- HAFELE Hafele H262.50.313 Keku Push-on Fitting WoodScrew; Black (H262.50.313)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- DON-JO Door Pulls Push And Pull Plates (1158-628)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- BALDWIN Estate Venetian Bronze Push Plates (2280.112)
- DELTANA Push Plate 3-1/2" X 20" Bright Brass (PP3520U3)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Lifetime Brass (PPH55CR003)
- Acrovyn Door Pulls and Push Plates