Shop All Kickplates
Acrovyn
Door Protection Plate, 34" W, 24" H
Mfr # KP60T3424949N
Zoro # G8507388
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 24 in
- Width 34 in
- Finish Acrovyn(R)
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # KP60T3424949N
- Zoro # G8507388
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 34 in |
Overall Width | 34 in |
Overall Height | 24 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Acrovyn(R) |
Material | PETG |
Protection Plate Type | Kick |
Features | Self-Adhesive Tape Mount |
Color | White |
ANSI/BHMA Finish | Unfinished |
Description
Door Kick Plate, Kick/Stretcher, Height 24 in, Width 34 in, Acrovyn(R) Finish, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1714)
- PRIME-LINE Keeper Patio Door #1450H (14504)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/8", PK24 (9448)
- SDC Mechanical Switch Bar, 36 in. W (PSB560V)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- DON-JO 12" x 34" Kick Plate (J102BTA1234)
- ROCKWOOD Door Protection Plate, 8Hx40W, Brass (5U653)
- Acrovyn Kickplates