Shop All Kickplates
Acrovyn
Door Protection Plate, 34" W, 24" H
Mfr # KP60T3424929N
Zoro # G8513085
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 24 in
- Width 34 in
- Finish Acrovyn(R)
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # KP60T3424929N
- Zoro # G8513085
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 34 in |
Overall Width | 34 in |
Overall Height | 24 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Acrovyn(R) |
Material | PETG |
ANSI/BHMA Finish | Unfinished |
Protection Plate Type | Kick |
Features | Self-Adhesive Tape Mount |
Color | Gray |
Description
Door Kick Plate, Kick/Stretcher, Height 24 in, Width 34 in, Acrovyn(R) Finish, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B722L)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830KA10G200)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 111, PK100 (ZUSAHSQ70111)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ROCKWOOD Door Protection Plate, 10Hx30W, SS (K1050 10X30.32D)
- Acrovyn Kickplates