Shop All Kickplates
Acrovyn
Door Protection Plate, 34" W, 24" H
Mfr # KP60T3424314N
Zoro # G8500117
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 24 in
- Width 34 in
- Finish Acrovyn(R)
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # KP60T3424314N
- Zoro # G8500117
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Acrovyn(R) |
Material | Acrovyn(R) |
Description
Door Protection Plate, Kick/Stretcher, Height 24 in, Width 34 in, Acrovyn(R) Finish, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Key West Cabinet Bar Pull (152BG)
- MR. CHAIN Red Plastic Chain 3"(#10, 76 mm)x60 ft. (80105)
- RICHELIEU 24inch 610 mm Track, BiFold Door Hardware Kit, White (14012WBC)
- PRIME-LINE 3/4 in. x 7/16 in. White, for Andersen, Screen Corner 20 Pack (PL 15758)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- HAGER Hager BB1541432D 4 x 4 in. Square Corner Full Mortise Residential Weight Ball Bearing Hinge; No. 034534 Satin Stainless Steel (BB1541432D)
- Acrovyn Kickplates