Shop All Kickplates
Acrovyn
Door Protection Plate, 34" W, 24" H
Mfr # KP60T3424253N
Zoro # G8505647
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 24 in
- Width 34 in
- Finish Acrovyn(R)
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # KP60T3424253N
- Zoro # G8505647
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Acrovyn(R) |
Material | Acrovyn(R) |
Description
Door Protection Plate, Kick/Stretcher, Height 24 in, Width 34 in, Acrovyn(R) Finish, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-04 - Lock Mounting Bracket For Deadbolt Or T-Strike In Hollow Metal Frame (MJR-LMB-04)
- DELTANA Surface Bolt, Heavy Duty Black 18" (18SB19)
- LCN Closer Adjustment Wrench, Aluminum, PK12 (GHW12)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot, 3/8 Nylon Pivot, 3/8 in. Nylon Base (4 Pack) (N 6672)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812314N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- IVES Satin Brass Plate 84004834 (KPLATE.10466)
- Acrovyn Kickplates