Shop All Kickplates
Acrovyn
Door Protection Plate, 34" W, 24" H
Mfr # KP60T3424100N
Zoro # G8511335
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 24 in
- Width 34 in
- Finish Acrovyn(R)
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acrovyn
- MFR # KP60T3424100N
- Zoro # G8511335
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Acrovyn(R) |
Material | Acrovyn(R) |
Description
Door Protection Plate, Kick/Stretcher, Height 24 in, Width 34 in, Acrovyn(R) Finish, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 12 ft. - Black (03_101_WAB)
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 (1RHG3)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- RICHELIEU HARDWARE 1 7/8 in (48 mm) x 1 23/32 in (44 mm) Clear, Chrome Contemporary Cabinet Knob with Swarovski Crystal (30774814011)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812314N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- BRASS ACCENTS Kick Plate, 6x28", Satin Nickel-Aluminu (A09-P0628-670ADH)
- Acrovyn Door Accessories