Shop All Kickplates
Acrovyn
Door Protection Plate, 30" W, 24" H
Mfr # KP60T3024314N
Zoro # G8500257
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 24 in
- Width 30 in
- Finish Acrovyn(R)
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # KP60T3024314N
- Zoro # G8500257
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 30 in |
Overall Height | 24 in |
Overall Width | 30 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Acrovyn(R) |
Material | PETG |
Protection Plate Type | Kick |
ANSI/BHMA Finish | Unfinished |
Features | Self-Adhesive Tape Mount |
Color | Brown |
Description
Door Kick Plate, Kick/Stretcher, Height 24 in, Width 30 in, Acrovyn(R) Finish, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 4inch 102 mm Full Mortise Adjustable Spring Hinge, Stainless Steel (52822SSB1)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- KWIKSET 667 Single-Sided Deadbolt (667-15-RCAL-RCS)
- ACROVYN Corner Guard, 1-1/2" W, Mission White (VA2008F933N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012108N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- TRIMCO Kick Plate Vis Pack Satin Stainless Steel 8"x34" (8X34V.630)
- Acrovyn Kickplates