Shop All Kickplates
Acrovyn
Door Protection Plate, 30" W, 24" H
Mfr # KP60T3024102N
Zoro # G8504195
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 24 in
- Width 30 in
- Finish Acrovyn(R)
- Material Acrovyn(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # KP60T3024102N
- Zoro # G8504195
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 24 in |
Width | 30 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Acrovyn(R) |
Material | Acrovyn(R) |
Description
Door Protection Plate, Kick/Stretcher, Height 24 in, Width 30 in, Acrovyn(R) Finish, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Decorative Aluminum Edging With Screws, 72"L, For 13/16" Thickness, Anodized (69450)
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- DELTANA Push Plate 3-1/2" X 15" Oil Rubbed Bronze (PP3515U10B)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0155)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812314N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- BALDWIN Estate Lifetime Brass Kick Plates (2000.003.0634)
- Acrovyn Kickplates