Shop All Kickplates
Acrovyn
Door Protection Plate, 30" W, 12" H
Mfr # KP60T3012479N
Zoro # G8511658
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 30 in
- Finish Acrovyn(R)
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acrovyn
- MFR # KP60T3012479N
- Zoro # G8511658
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 30 in |
Overall Height | 12 in |
Overall Width | 30 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Acrovyn(R) |
Material | PETG |
ANSI/BHMA Finish | Unfinished |
Features | Self-Adhesive Tape Mount |
Color | Brown |
Protection Plate Type | Kick |
Description
Door Kick Plate, Kick/Stretcher, Height 12 in, Width 30 in, Acrovyn(R) Finish, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lip Strike, 2-1/4"L, ASA/Curved Lip Strike (71S 626)
- TRIMLITE 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (4PB11)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012108N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- ROCKWOOD Door Protection Plate, 24Hx34W, SS (K1050 24X34.32D316)
- Acrovyn Door Surface Protection